Zoro Homepage

BOD Bottle, 20 Bottles

  • Mfr # W227729

  • Zoro # G6021881


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Color
White
Autoclavable
No
Overall Height
7 in
Product Type
BOD Bottle Rack
Overall Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W227729
Zoro #
G6021881
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
7 in
Overall Diameter
2 in
Overall Width
10 in
Overall Length
13 in

Details

Item
BOD Bottle
Color
White
Autoclavable
No
Product Type
BOD Bottle Rack

Description

Item BOD Bottle, Autoclavable No, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.