Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BOD Bottle, 300mL, 143mm H, PK24

  • Mfr # 227498

  • Zoro # G9186147


product price: $357.99
/pk 24, $14.92/ea
Free Shipping & Returns

Key Features

Closure Material
Glass
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
69 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
227498
Zoro #
G9186147
UPC #
-
Country of Origin
Mexico

Dimensions

Diameter
69 mm
Height
143mm
Labware Height - Metric
143 mm
Overall Height - Metric
143 mm
Body Diameter - Metric
69 mm
Mouth Size
Wide

Details

Item
BOD Bottle
Closure Material
Glass
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
300mL
Includes Closure
No
Graduation Range
Not Specified
Labware Body Color
Clear
Labware Closure Type
Stopper
Special Features
Marking Patch
Glassware Class
Not Rated
Bottle/Jar Type
Sampling
Labware Body Material
Type I Borosilicate Glass
Labware Basic Material
Glass
Labware Clarity
Transparent
Sterile/Non-Sterile
Non-Sterile
Labware Capacity - Metric
300 mL
Labware Closure Color
Clear
Labware Closure Liner Material
Unlined
Labware Closure Material
Glass
Bottle/Jar Shape
Round
Basic Material
Glass
Clarity
Transparent
Closure Included
No
Graduated
No
Capacity - English
10.1 fl oz
Bottle Type
BOD
Capacity - Metric
300 mL
Closure Color
Clear
USP Specification
Type I
Body Material
Borosilicate Glass
Body Color
Clear
Closure Liner Material
No Closure
Closure Type
Stopper

Description

BOD Bottle, Body Color Clear, Body Diameter - Metric 69 mm, Bottle Type BOD, Capacity - Metric 300 mL, Capacity - English 10.1 fl oz, Overall Height - Metric 143 mm, Closure Included No, Closure Liner Material No Closure, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type I, Closure Material Glass, Shape Round, Basic Material Glass, Glassware Class Not Rated, Closure Type Stopper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.