Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BOD Bottle, 300mL, 165mm H, PK24

  • Mfr # 227497-11

  • Zoro # G9186591


product price: $467.99
/pk 24, $19.50/ea
Free Shipping & Returns

Key Features

Closure Material
Glass
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
69 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
227497-11
Zoro #
G9186591
UPC #
-
Country of Origin
Italy

Dimensions

Diameter
69 mm
Height
165mm
Labware Height - Metric
165 mm
Overall Height - Metric
165 mm
Mouth Size
Wide
Body Diameter - Metric
69 mm

Details

Item
BOD Bottle
Closure Material
Glass
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
300mL
Labware Body Color
Clear
Sterile/Non-Sterile
Non-Sterile
Labware Closure Material
Glass
Labware Closure Type
Stopper
Includes Closure
Yes
Bottle/Jar Type
Sampling
Bottle/Jar Shape
Round
Labware Closure Color
Clear
Labware Clarity
Transparent
Labware Closure Liner Material
Unlined
Labware Body Material
Type I Borosilicate Glass
Glassware Class
Not Rated
Special Features
Number Sequence: 241-264
Graduation Range
Not Specified
Labware Capacity - Metric
300 mL
Labware Basic Material
Glass
Clarity
Transparent
Basic Material
Glass
Closure Color
Clear
Body Material
Borosilicate Glass
Capacity - Metric
300 mL
Closure Included
Yes
USP Specification
Type I
Closure Liner Material
Unlined
Bottle Type
BOD
Capacity - English
10.1 fl oz
Graduated
No
Closure Type
Stopper
Body Color
Clear

Description

BOD Bottle, Body Color Clear, Body Diameter - Metric 69 mm, Bottle Type BOD, Capacity - Metric 300 mL, Capacity - English 10.1 fl oz, Overall Height - Metric 165 mm, Closure Included Yes, Closure Liner Material Unlined, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type I, Closure Material Glass, Special Features Number Sequence: 241-264, Shape Round, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.