Zoro Homepage

BOD Bottle, 300mL, PK24

  • Mfr # 227497-07

  • Zoro # G5979111


product price: $515.99
/pk 24, $21.50/ea
Free Shipping & Returns

Key Features

Closure Material
Glass
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
69 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
227497-07
Zoro #
G5979111
UPC #
-
Country of Origin
Italy

Dimensions

Diameter
69 mm
Labware Height - Metric
165 mm
Height
165mm
Mouth Size
Narrow
Overall Height - Metric
165 mm
Body Diameter - Metric
69 mm

Details

Item
BOD Bottle
Closure Material
Glass
Autoclavable
No
Mouth
Narrow
Shape
Round
Capacity
300mL
Labware Body Color
Clear
Labware Closure Color
White Clear
Labware Body Material
Type I Borosilicate Glass
Labware Closure Material
Glass
Labware Basic Material
Glass
Bottle/Jar Shape
Round
Special Features
Number Sequence: 145-168
Labware Closure Type
Robotic Stopper
Graduation Range
Not Specified
Labware Capacity - Metric
300 mL
Sterile/Non-Sterile
Non-Sterile
Basic Material
Glass
Body Color
Clear
Graduated
No
Closure Type
Robotic Stopper
USP Specification
Type I
Capacity - Metric
300 mL
Closure Color
Clear/White
Body Material
Borosilicate Glass
Clarity
Transparent
Capacity - English
10.1 fl oz
Bottle Type
BOD
Closure Included
Yes

Description

BOD Bottle, Body Color Clear, Body Diameter - Metric 69 mm, Bottle Type BOD, Capacity - Metric 300 mL, Capacity - English 10.1 fl oz, Overall Height - Metric 165 mm, Closure Included Yes, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type I, Closure Material Glass, Special Features Number Sequence: 145-168, Shape Round, Basic Material Glass, Closure Type Robotic Stopper, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.