Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BOD Bottle, 300mL, PK24

  • Mfr # 227497-07G

  • Zoro # G5904281


product price: $407.99
/pk 24, $17.00/ea
Free Shipping & Returns

Key Features

Closure Material
Borosilicate Glass
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
69 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
227497-07G
Zoro #
G5904281
UPC #
-
Country of Origin
Italy

Dimensions

Diameter
69 mm
Height
165mm
Labware Height - Metric
165 mm
Mouth Size
Narrow
Overall Height - Metric
165 mm
Body Diameter - Metric
69 mm

Details

Item
BOD Bottle
Closure Material
Borosilicate Glass
Autoclavable
No
Mouth
Narrow
Shape
Round
Capacity
300mL
Labware Closure Type
Pennyhead Stopper
Labware Body Color
Clear
Special Features
Number Sequence: 145-168
Labware Closure Material
Glass
Graduation Range
Not Specified
Labware Body Material
Type I Borosilicate Glass
Labware Basic Material
Glass
Labware Capacity - Metric
300 mL
Bottle/Jar Shape
Round
Labware Closure Color
White Clear
Sterile/Non-Sterile
Non-Sterile
Body Material
Borosilicate Glass
Capacity - English
10.1 fl oz
Capacity - Metric
300 mL
Basic Material
Glass
Body Color
Clear
Closure Included
Yes
Bottle Type
BOD
Numbers of Bottles Included
24
USP Specification
Type I
Closure Type
Pennyhead Stopper
Graduated
No
Closure Color
Clear/White
Clarity
Transparent

Description

BOD Bottle, Body Color Clear, Body Diameter - Metric 69 mm, Bottle Type BOD, Capacity - Metric 300 mL, Capacity - English 10.1 fl oz, Overall Height - Metric 165 mm, Closure Included Yes, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type I, Shape Round, Basic Material Glass, Closure Type Pennyhead Stopper, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.