Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BOD Bottle, 300mL, PK24

  • Mfr # 227497-08G

  • Zoro # G5992393


product price: $424.99
/pk 24, $17.71/ea
Free Shipping & Returns

Key Features

Closure Material
Glass
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
69 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
227497-08G
Zoro #
G5992393
UPC #
-
Country of Origin
Italy

Dimensions

Diameter
69 mm
Labware Height - Metric
165 mm
Height
165mm
Mouth Size
Narrow
Body Diameter - Metric
69 mm
Overall Height - Metric
165 mm

Details

Item
BOD Bottle
Closure Material
Glass
Autoclavable
No
Mouth
Narrow
Shape
Round
Capacity
300mL
Labware Body Material
Type I Borosilicate Glass
Labware Capacity - Metric
300 mL
Labware Closure Color
White Clear
Labware Body Color
Clear
Labware Closure Material
Glass
Labware Basic Material
Glass
Graduation Range
Not Specified
Bottle/Jar Shape
Round
Labware Closure Type
Pennyhead Stopper
Special Features
Number Sequence: 169-192
Sterile/Non-Sterile
Non-Sterile
Graduated
No
Closure Color
Clear/White
USP Specification
Type I
Capacity - English
10.1 fl oz
Closure Included
Yes
Closure Type
Pennyhead Stopper
Body Color
Clear
Clarity
Transparent
Capacity - Metric
300 mL
Bottle Type
BOD
Body Material
Borosilicate Glass
Basic Material
Glass

Description

BOD Bottle, Body Color Clear, Body Diameter - Metric 69 mm, Bottle Type BOD, Capacity - Metric 300 mL, Capacity - English 10.1 fl oz, Overall Height - Metric 165 mm, Closure Included Yes, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type I, Closure Material Glass, Special Features Number Sequence: 169-192, Shape Round, Basic Material Glass, Closure Type Pennyhead Stopper, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.