Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BOD Bottle, 300mL, PK36

  • Mfr # 227494-00G

  • Zoro # G5995997


product price: $1,058.99
/pk 36, $29.42/ea
Free Shipping & Returns

Key Features

Closure Material
Glass
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
69 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
227494-00G
Zoro #
G5995997
UPC #
-
Country of Origin
Mexico

Dimensions

Diameter
69 mm
Labware Height - Metric
165 mm
Height
165mm
Overall Height - Metric
115 mm
Body Diameter - Metric
43 mm
Mouth Size
Narrow

Details

Item
BOD Bottle
Closure Material
Glass
Autoclavable
No
Mouth
Narrow
Shape
Round
Capacity
300mL
Labware Closure Color
White Clear
Labware Closure Material
Glass
Graduation Range
Not Specified
Labware Basic Material
Glass
Labware Body Color
Clear
Labware Capacity - Metric
300 mL
Special Features
No Barcoding, Un-Numbered
Labware Body Material
Type I Borosilicate Glass
Labware Closure Type
Pennyhead Stopper
Bottle/Jar Shape
Round
Sterile/Non-Sterile
Non-Sterile
Clarity
Transparent
Basic Material
Glass
Capacity - Metric
60 mL
USP Specification
Type I
Body Material
Borosilicate Glass
Capacity - English
2.02 fl oz
Bottle Type
BOD
Closure Color
Clear/White
Closure Type
Pennyhead Stopper
Graduated
No
Body Color
Clear

Description

BOD Bottle, Body Color Clear, Body Diameter - Metric 43 mm, Bottle Type BOD, Capacity - Metric 60 mL, Capacity - English 2.02 fl oz, Overall Height - Metric 115 mm, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type I, Closure Material Glass, Shape Round, Basic Material Glass, Closure Type Pennyhead Stopper, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.