Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BOD Bottle, 300mL, PK36

  • Mfr # 227494-99

  • Zoro # G5963054


product price: $1,570.99
/pk 36, $43.64/ea
Free Shipping & Returns

Key Features

Closure Material
Glass
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
69 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
227494-99
Zoro #
G5963054
UPC #
-
Country of Origin
Mexico

Dimensions

Diameter
69 mm
Labware Height - Metric
165 mm
Height
165mm
Mouth Size
Narrow
Overall Height - Metric
115 mm
Body Diameter - Metric
43 mm

Details

Item
BOD Bottle
Closure Material
Glass
Autoclavable
No
Mouth
Narrow
Shape
Round
Capacity
300mL
Bottle/Jar Shape
Round
Graduation Range
Not Specified
Labware Body Color
Clear
Labware Body Material
Type I Borosilicate Glass
Labware Capacity - Metric
300 mL
Labware Closure Type
Robotic Stopper
Special Features
Special Order: Order Exact Numbers Needed
Labware Closure Material
Glass
Labware Basic Material
Glass
Labware Closure Color
White Clear
Sterile/Non-Sterile
Non-Sterile
USP Specification
Type I
Basic Material
Glass
Bottle Type
BOD
Capacity - Metric
60 mL
Body Color
Clear
Capacity - English
2.02 fl oz
Closure Included
Yes
Closure Type
Robotic Stopper
Graduated
No
Closure Color
Clear/White
Body Material
Borosilicate Glass
Clarity
Transparent

Description

BOD Bottle, Body Color Clear, Body Diameter - Metric 43 mm, Bottle Type BOD, Capacity - Metric 60 mL, Capacity - English 2.02 fl oz, Overall Height - Metric 115 mm, Closure Included Yes, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type I, Closure Material Glass, Special Features Special Order: Order Exact Numbers Needed, Shape Round, Basic Material Glass, Closure Type Robotic Stopper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.