Shop WHEATON
See all product information
Create Account
BOD Bottle, Boro Glass, 165mm H, PK24
- Mfr # 227497-11G
- Zoro # G922835558
product price:Â
$
461.99
/pk of 24, $19.25/ea
Free Shipping & Returns
Key Features
ASTM Specification
E438 Type I
Shape
Round
Graduated
No
Autoclavable
No
Closure Liner Material
Unlined
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 227497-11G
- Zoro #
- G922835558
- UPC #
- -
- Country of Origin
- Mexico
- ASTM Specification
- E438 Type I
- Shape
- Round
- Graduated
- No
- Autoclavable
- No
- Closure Liner Material
- Unlined
- Closure Included
- Yes
- Capacity - Metric
- 300 mL
- Item
- BOD Bottle
- Closure Color
- Colorless
- USP Specification
- Type I
- Numbers of Bottles Included
- 24
- Body Material
- Borosilicate Glass
- Clarity
- Clear
- Closure Type
- Pennyhead Stopper
- Basic Material
- Glass
- Body Color
- Colorless
- Closure Material
- Glass
- Special Features
- Number Sequence: 241-264
- Individually Wrapped
- Not Individually Wrapped
- Standards
- ASTM, USP
- Capacity - English
- 300 mL
- Bottle Type
- BOD
- Front Closure
- Pennyhead Stopper
Dimensions
- Overall Depth - Metric
- 69 mm
- Overall Width - Metric
- 69 mm
- Mouth Size
- Narrow
- Overall Height - Metric
- 165 mm
- Body Diameter - Metric
- 69 mm
Description
BOD Bottle, Body Color Colorless, Body Material Borosilicate Glass, Body Diameter - Metric 69 mm, Bottle Type BOD, Capacity - Metric 300 mL, Capacity - English 300 mL, Overall Height - Metric 165 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size Not Applicable, Closure Color Colorless, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.