BOD Bottle, Boro Glass, 165mm H, PK24
- Mfr # 227497-12G
- Zoro # G322728849
product price:Â
$
451.99
/pk of 24, $18.83/ea
Free Shipping & Returns
Key Features
Special Features
Number Sequence: 265-228
Closure Included
Yes
Individually Wrapped
Not Individually Wrapped
Overall Depth - Metric
69 mm
Basic Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 227497-12G
- Zoro #
- G322728849
- UPC #
- -
- Country of Origin
- Mexico
- Special Features
- Number Sequence: 265-228
- Closure Included
- Yes
- Individually Wrapped
- Not Individually Wrapped
- Basic Material
- Glass
- USP Specification
- Type I
- Graduated
- No
- Body Color
- Colorless
- Standards
- ASTM, USP
- Closure Material
- Glass
- Closure Type
- Pennyhead Stopper
- Capacity - Metric
- 300 mL
- Bottle Type
- BOD
- Shape
- Round
- Closure Liner Material
- Unlined
- Numbers of Bottles Included
- 24
- ASTM Specification
- E438 Type I
- Body Material
- Borosilicate Glass
- Closure Color
- Colorless
- Capacity - English
- 300 mL
- Clarity
- Clear
- Item
- BOD Bottle
- Autoclavable
- No
- Front Closure
- Pennyhead Stopper
Dimensions
- Overall Depth - Metric
- 69 mm
- Body Diameter - Metric
- 69 mm
- Mouth Size
- Narrow
- Overall Height - Metric
- 165 mm
- Overall Width - Metric
- 69 mm
Description
BOD Bottle, Body Color Colorless, Body Material Borosilicate Glass, Body Diameter - Metric 69 mm, Bottle Type BOD, Capacity - Metric 300 mL, Capacity - English 300 mL, Overall Height - Metric 165 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size Not Applicable, Closure Color Colorless, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.