Shop WHEATON
See all product information
Create Account
BOD Bottle, Boro Glass, 165mm H, PK24
- Mfr # 227497-13
- Zoro # G822728714
product price:Â
$
456.99
/pk of 24, $19.04/ea
Free Shipping & Returns
Key Features
Mouth Size
Narrow
Closure Included
Yes
Numbers of Bottles Included
24
Body Color
Colorless
Overall Width - Metric
69 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 227497-13
- Zoro #
- G822728714
- UPC #
- -
- Country of Origin
- Mexico
- Closure Included
- Yes
- Numbers of Bottles Included
- 24
- Item
- BOD Bottle
- Body Color
- Colorless
- Basic Material
- Glass
- Closure Material
- Glass
- Capacity - English
- 300 mL
- ASTM Specification
- E438 Type I
- Standards
- ASTM, USP
- Graduated
- No
- Autoclavable
- No
- Closure Color
- Colorless
- Special Features
- Number Sequence: 289-312
- Capacity - Metric
- 300 mL
- Bottle Type
- BOD
- Closure Liner Material
- Unlined
- Individually Wrapped
- Not Individually Wrapped
- Body Material
- Borosilicate Glass
- Shape
- Round
- Closure Type
- Robotic Stopper
- Clarity
- Clear
- USP Specification
- Type I
- Front Closure
- Robotic Stopper
Dimensions
- Mouth Size
- Narrow
- Overall Width - Metric
- 69 mm
- Overall Height - Metric
- 165 mm
- Overall Depth - Metric
- 69 mm
- Body Diameter - Metric
- 69 mm
Description
BOD Bottle, Body Color Colorless, Body Material Borosilicate Glass, Body Diameter - Metric 69 mm, Bottle Type BOD, Capacity - Metric 300 mL, Capacity - English 300 mL, Overall Height - Metric 165 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size Not Applicable, Closure Color Colorless, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.