BOD Bottle, Boro Glass, 165mm H, PK24
- Mfr # 227497-15
- Zoro # G522656072
product price:Â
$
458.99
/pk of 24, $19.12/ea
Free Shipping & Returns
Key Features
Bottle Type
BOD
Shape
Round
Overall Width - Metric
69 mm
Body Color
Colorless
Clarity
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 227497-15
- Zoro #
- G522656072
- UPC #
- -
- Country of Origin
- Mexico
- Bottle Type
- BOD
- Shape
- Round
- Body Color
- Colorless
- Clarity
- Clear
- Closure Liner Material
- Unlined
- Graduated
- No
- Body Material
- Borosilicate Glass
- USP Specification
- Type I
- Individually Wrapped
- Not Individually Wrapped
- Capacity - Metric
- 300 mL
- Autoclavable
- No
- Basic Material
- Glass
- Capacity - English
- 300 mL
- Numbers of Bottles Included
- 24
- ASTM Specification
- E438 Type I
- Standards
- ASTM, USP
- Closure Color
- Colorless
- Item
- BOD Bottle
- Closure Included
- Yes
- Closure Material
- Glass
- Special Features
- Number Sequence: 337-360
- Closure Type
- Robotic Stopper
- Front Closure
- Robotic Stopper
Dimensions
- Overall Width - Metric
- 69 mm
- Overall Depth - Metric
- 69 mm
- Overall Height - Metric
- 165 mm
- Mouth Size
- Narrow
- Body Diameter - Metric
- 69 mm
Description
BOD Bottle, Body Color Colorless, Body Material Borosilicate Glass, Body Diameter - Metric 69 mm, Bottle Type BOD, Capacity - Metric 300 mL, Capacity - English 300 mL, Overall Height - Metric 165 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size Not Applicable, Closure Color Colorless, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.