BOD Bottle, Boro Glass, 165mm H, PK24
- Mfr # 227497-15G
- Zoro # G522657338
product price:Â
$
458.99
/pk of 24, $19.12/ea
Free Shipping & Returns
Key Features
Closure Included
Yes
Mouth Size
Narrow
Shape
Round
Closure Liner Material
Unlined
Special Features
Number Sequence: 337-360
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 227497-15G
- Zoro #
- G522657338
- UPC #
- -
- Country of Origin
- Mexico
- Closure Included
- Yes
- Shape
- Round
- Closure Liner Material
- Unlined
- Special Features
- Number Sequence: 337-360
- Closure Type
- Pennyhead Stopper
- Capacity - English
- 300 mL
- Graduated
- No
- Closure Material
- Glass
- USP Specification
- Type I
- Clarity
- Clear
- Body Material
- Borosilicate Glass
- Item
- BOD Bottle
- Autoclavable
- No
- Body Color
- Colorless
- ASTM Specification
- E438 Type I
- Numbers of Bottles Included
- 24
- Standards
- ASTM, USP
- Bottle Type
- BOD
- Closure Color
- Colorless
- Individually Wrapped
- Not Individually Wrapped
- Capacity - Metric
- 300 mL
- Basic Material
- Glass
- Front Closure
- Pennyhead Stopper
Dimensions
- Mouth Size
- Narrow
- Body Diameter - Metric
- 69 mm
- Overall Height - Metric
- 165 mm
- Overall Width - Metric
- 69 mm
- Overall Depth - Metric
- 69 mm
Description
BOD Bottle, Body Color Colorless, Body Material Borosilicate Glass, Body Diameter - Metric 69 mm, Bottle Type BOD, Capacity - Metric 300 mL, Capacity - English 300 mL, Overall Height - Metric 165 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size Not Applicable, Closure Color Colorless, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.