Shop WHEATON
See all product information
Create Account
BOD Bottle, Boro Glass, 165mm H, PK24
- Mfr # 227497-17G
- Zoro # G322657590
product price:Â
$
457.99
/pk of 24, $19.08/ea
Free Shipping & Returns
Key Features
Individually Wrapped
Not Individually Wrapped
Special Features
Number Sequence: 385-408
Closure Type
Pennyhead Stopper
USP Specification
Type I
Overall Depth - Metric
69 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 227497-17G
- Zoro #
- G322657590
- UPC #
- -
- Country of Origin
- Mexico
- Individually Wrapped
- Not Individually Wrapped
- Special Features
- Number Sequence: 385-408
- Closure Type
- Pennyhead Stopper
- USP Specification
- Type I
- Clarity
- Clear
- Shape
- Round
- Closure Liner Material
- Unlined
- Standards
- ASTM, USP
- Autoclavable
- No
- ASTM Specification
- E438 Type I
- Closure Color
- Colorless
- Numbers of Bottles Included
- 24
- Basic Material
- Glass
- Graduated
- No
- Body Material
- Borosilicate Glass
- Closure Included
- Yes
- Closure Material
- Glass
- Item
- BOD Bottle
- Body Color
- Colorless
- Capacity - English
- 300 mL
- Bottle Type
- BOD
- Capacity - Metric
- 300 mL
- Front Closure
- Pennyhead Stopper
Dimensions
- Overall Depth - Metric
- 69 mm
- Body Diameter - Metric
- 69 mm
- Overall Height - Metric
- 165 mm
- Overall Width - Metric
- 69 mm
- Mouth Size
- Narrow
Description
BOD Bottle, Body Color Colorless, Body Material Borosilicate Glass, Body Diameter - Metric 69 mm, Bottle Type BOD, Capacity - Metric 300 mL, Capacity - English 300 mL, Overall Height - Metric 165 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size Not Applicable, Closure Color Colorless, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.