Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BOD Bottle Cap and Insert, PK50

  • Mfr # 227723

  • Zoro # G5920923


product price: $79.79
/pk 50, $1.60/ea
Free Shipping & Returns

Key Features

Closure Material
Polyethylene
Labware Closure Liner Material
Unlined
Special Features
Includes Foam Insert to Exert Pressure on the Bottle Stopper to Hold it Securely in Place During Longer Incubation Periods
Labware Closure Color
White
Color
natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
227723
Zoro #
G5920923
UPC #
-
Country of Origin
United States

Details

Item
Cap
Closure Material
Polyethylene
Labware Closure Liner Material
Unlined
Special Features
Includes Foam Insert to Exert Pressure on the Bottle Stopper to Hold it Securely in Place During Longer Incubation Periods
Labware Closure Color
White
Color
natural
Closure Liner Material
Unlined
Product Type
Bod Bottle Cap
Closure Color
White
Closure Type
Stopper

Description

Cap, Closure Material Polyethylene, Product Type Bod Bottle Cap, Closure Color White, Closure Liner Material Unlined, Closure Type Stopper, Special Features Includes Foam Insert to Exert Pressure on the Bottle Stopper to Hold it Securely in Place During Longer Incubation Periods, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.