Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boston Round Bottle, 1 oz, PK432

  • Mfr # W216824

  • Zoro # G6038855


product price: $438.99
/pk 432, $1.02/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
31 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W216824
Zoro #
G6038855
UPC #
-
Country of Origin
India

Dimensions

Diameter
31 mm
Height
81mm
Labware Screw Closure Size
20-400 mm
Labware Height - Metric
81 mm
Screw Closure Size
20-400 mm
Minimum Screw Closure Size
20 mm
Overall Height - Metric
79 mm
Mouth Size
Narrow
Body Diameter - Metric
31 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
1 oz.
Labware Body Material
Type III Soda Lime Glass
Labware Body Color
Clear
Labware Closure Material
Polypropylene
Includes
Hazardous Communication Label and Tamper Evident Seal
Labware Basic Material
Glass
Labware Capacity - English
1 oz
Bottle/Jar Shape
Round
Graduation Range
Not Specified
Includes Closure
Yes
Sterile/Non-Sterile
Non-Sterile
Special Features
Polypropylene Caps with Choice of Liners
Bottle Type
Sampling
Body Color
Clear
USP Specification
Type III
Graduated
No
Capacity - English
1 fl oz
Closure Color
White
Closure Included
Yes
Body Material
Soda Lime Glass
Capacity - Metric
30 mL
Closure Liner Material
Polyvinyl
Basic Material
Glass
Clarity
Transparent

Description

Bottle, Body Color Clear, Body Diameter - Metric 31 mm, Bottle Type Sampling, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 79 mm, Closure Included Yes, Closure Liner Material Polyvinyl, Screw Closure Size 20-400 mm, Closure Color White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.