Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boston Round Bottle, 1 oz, PK48

  • Mfr # W216800

  • Zoro # G5999953


product price: $51.19
/pk 48, $1.07/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
31 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W216800
Zoro #
G5999953
UPC #
-
Country of Origin
United States

Dimensions

Diameter
31 mm
Labware Screw Closure Size
20-400 mm
Labware Height - Metric
81 mm
Height
81mm
Screw Closure Size
20-400 mm
Overall Height - Metric
79 mm
Minimum Screw Closure Size
20 mm
Body Diameter - Metric
31 mm
Mouth Size
Narrow

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
1 oz.
Includes
Hazard Communication/Content Identification Label
Bottle/Jar Shape
Round
Labware Body Color
Clear
Labware Closure Material
Polypropylene
Labware Body Material
Type III Soda Lime Glass
Labware Basic Material
Glass
Graduation Range
Not Specified
Labware Capacity - English
1 oz
Includes Closure
Yes
Special Features
Polypropylene Caps with Choice of Liners
Sterile/Non-Sterile
Non-Sterile
Graduated
No
Body Color
Clear
Body Material
Soda Lime Glass
Clarity
Transparent
Capacity - Metric
30 mL
Bottle Type
Sampling
USP Specification
Type III
Capacity - English
1 fl oz
Closure Liner Material
Polyvinyl
Closure Color
White
Closure Included
Yes
Basic Material
Glass

Description

Bottle, Body Color Clear, Body Diameter - Metric 31 mm, Bottle Type Sampling, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 79 mm, Closure Included Yes, Closure Liner Material Polyvinyl, Screw Closure Size 20-400 mm, Closure Color White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.