Zoro Homepage

Boston Round Bottle, 1 oz, PK48

  • Mfr # W216818

  • Zoro # G5961085


product price: $64.69
/pk 48, $1.35/ea

Key Features

Closure Material
Phenolic
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
31 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W216818
Zoro #
G5961085
UPC #
-
Country of Origin
United States

Dimensions

Diameter
31 mm
Labware Screw Closure Size
20-400 mm
Height
81mm
Labware Height - Metric
81 mm
Screw Closure Size
20-400 mm
Overall Height - Metric
79 mm
Body Diameter - Metric
31 mm
Minimum Screw Closure Size
20 mm
Mouth Size
Narrow

Details

Item
Bottle
Closure Material
Phenolic
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
1 oz.
Labware Body Material
Type III Soda Lime Glass
Includes
Hazardous Communication Label and Tamper Evident Seal
Labware Body Color
Clear
Bottle/Jar Shape
Round
Labware Closure Material
Phenolic
Includes Closure
Yes
Labware Basic Material
Glass
Labware Closure Liner Material
Rubber
Graduation Range
Not Specified
Labware Capacity - English
1 oz
Sterile/Non-Sterile
Non-Sterile
Special Features
Polypropylene Caps with Choice of Liners
Graduated
No
Capacity - Metric
30 mL
Clarity
Transparent
Closure Color
Black
USP Specification
Type III
Closure Liner Material
Rubber
Bottle Type
Sampling
Body Material
Soda Lime Glass
Numbers of Bottles Included
48
Basic Material
Glass
Capacity - English
1 fl oz
Closure Included
Yes
Body Color
Clear

Description

Bottle, Body Color Clear, Body Diameter - Metric 31 mm, Bottle Type Sampling, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 79 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Rubber, Screw Closure Size 20-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Phenolic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.