Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boston Round Bottle, 1 oz, PK48

  • Mfr # W216836

  • Zoro # G5927284


product price: $53.99
/pk 48, $1.12/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
31 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W216836
Zoro #
G5927284
UPC #
-
Country of Origin
India

Dimensions

Diameter
31 mm
Labware Height - Metric
81 mm
Labware Screw Closure Size
20-400 mm
Height
81mm
Screw Closure Size
20-400 mm
Mouth Size
Narrow
Body Diameter - Metric
31 mm
Minimum Screw Closure Size
20 mm
Overall Height - Metric
79 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
1 oz.
Graduation Range
Not Specified
Includes
Hazardous Communication Label and Tamper Evident Seal
Bottle/Jar Shape
Round
Labware Body Color
Amber
Includes Closure
Yes
Labware Closure Material
Polypropylene
Labware Body Material
Type III Soda Lime Glass
Labware Basic Material
Glass
Labware Capacity - English
1 oz
Special Features
Protects the Contents from UV Light
Sterile/Non-Sterile
Non-Sterile
Capacity - Metric
30 mL
Bottle Type
Sampling
Basic Material
Glass
Graduated
No
Body Color
Amber
USP Specification
Type III
Closure Included
No
Capacity - English
1 fl oz
Body Material
Soda Lime Glass
Closure Color
White
Closure Liner Material
No Closure

Description

Bottle, Body Color Amber, Body Diameter - Metric 31 mm, Bottle Type Sampling, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 79 mm, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 20-400 mm, Closure Color White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.