Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boston Round Bottle, 16 oz, PK12

  • Mfr # W216816

  • Zoro # G5930303


product price: $27.69
/pk 12, $2.31/ea

Key Features

Closure Material
Phenolic
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W216816
Zoro #
G5930303
UPC #
-
Country of Origin
India

Dimensions

Diameter
75 mm
Labware Height - Metric
168 mm
Labware Screw Closure Size
20-400 mm
Height
168mm
Screw Closure Size
28-400 mm
Body Diameter - Metric
75 mm
Overall Height - Metric
168 mm
Minimum Screw Closure Size
28 mm
Mouth Size
Narrow

Details

Item
Bottle
Closure Material
Phenolic
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
16 oz.
Labware Body Color
Clear
Labware Closure Material
Phenolic
Bottle/Jar Shape
Round
Labware Capacity - English
16 oz
Includes Closure
Yes
Labware Body Material
Type III Soda Lime Glass
Includes
Hazard Communication/Content Identification Label
Graduation Range
Not Specified
Labware Basic Material
Glass
Special Features
Polypropylene Caps with Choice of Liners
Sterile/Non-Sterile
Non-Sterile
Closure Color
Black
Closure Liner Material
Polyethylene
Capacity - Metric
500 mL
Capacity - English
16.9 fl oz
Closure Included
Yes
Clarity
Transparent
USP Specification
Type III
Body Color
Clear
Graduated
No
Basic Material
Glass
Bottle Type
Sampling
Body Material
Soda Lime Glass

Description

Bottle, Body Color Clear, Body Diameter - Metric 75 mm, Bottle Type Sampling, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 168 mm, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 28-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Phenolic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.