Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boston Round Bottle, 16 oz, PK12

  • Mfr # W216840

  • Zoro # G6027104


product price: $32.59
/pk 12, $2.72/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W216840
Zoro #
G6027104
UPC #
-
Country of Origin
India

Dimensions

Diameter
75 mm
Labware Height - Metric
168 mm
Labware Screw Closure Size
20-400 mm
Height
168mm
Screw Closure Size
28-400 mm
Body Diameter - Metric
75 mm
Overall Height - Metric
168 mm
Mouth Size
Narrow
Minimum Screw Closure Size
28 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
16 oz.
Labware Basic Material
Glass
Includes Closure
Yes
Includes
Hazard Communication/Content Identification Label
Labware Closure Material
Polypropylene
Labware Body Material
Type III Soda Lime Glass
Bottle/Jar Shape
Round
Labware Capacity - English
16 oz
Labware Body Color
Amber
Graduation Range
Not Specified
Special Features
Protects the Contents from UV Light
Sterile/Non-Sterile
Non-Sterile
Body Color
Amber
Graduated
No
Closure Liner Material
No Closure
Closure Included
No
Basic Material
Glass
Capacity - Metric
500 mL
Capacity - English
16.9 fl oz
Closure Color
White
Bottle Type
Sampling
Body Material
Soda Lime Glass
USP Specification
Type III

Description

Bottle, Body Color Amber, Body Diameter - Metric 75 mm, Bottle Type Sampling, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 168 mm, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 28-400 mm, Closure Color White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.