Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boston Round Bottle, 16 oz, PK60

  • Mfr # W216834

  • Zoro # G5868685


product price: $101.99
/pk 60, $1.70/ea
Free Shipping & Returns

Key Features

Closure Material
No Closure
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W216834
Zoro #
G5868685
UPC #
-
Country of Origin
United States

Dimensions

Diameter
75 mm
Labware Height - Metric
168 mm
Labware Screw Closure Size
20-400 mm
Height
168mm
Screw Closure Size
28-400 mm
Minimum Screw Closure Size
28 mm
Mouth Size
Narrow
Overall Height - Metric
168 mm
Body Diameter - Metric
75 mm

Details

Item
Bottle
Closure Material
No Closure
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
16 oz.
Labware Body Material
Type III Soda Lime Glass
Includes Closure
No
Bottle/Jar Shape
Round
Labware Capacity - English
16 oz
Labware Closure Material
Polypropylene
Graduation Range
Not Specified
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Closure Color
White Clear
Sterile/Non-Sterile
Non-Sterile
Bottle Type
Sampling
Body Material
Soda Lime Glass
Clarity
Transparent
USP Specification
Type III
Closure Included
No
Body Color
Clear
Capacity - English
16.9 fl oz
Closure Liner Material
No Closure
Graduated
No
Closure Color
Clear/White
Basic Material
Glass
Capacity - Metric
500 mL

Description

Bottle, Body Color Clear, Body Diameter - Metric 75 mm, Bottle Type Sampling, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 168 mm, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 28-400 mm, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material No Closure, Shape Boston Round, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.