Zoro Homepage

Boston Round Bottle, 16 oz, PK60

  • Mfr # W216863

  • Zoro # G6025302


product price: $134.99
/pk 60, $2.25/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W216863
Zoro #
G6025302
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Diameter
75 mm
Labware Height - Metric
168 mm
Height
168mm
Labware Screw Closure Size
20-400 mm
Screw Closure Size
28-400 mm
Body Diameter - Metric
75 mm
Mouth Size
Narrow
Minimum Screw Closure Size
28 mm
Overall Height - Metric
168 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
16 oz.
Labware Closure Material
Polypropylene
Labware Capacity - English
16 oz
Labware Closure Color
White Clear
Bottle/Jar Shape
Round
Labware Body Material
Type III Soda Lime Glass
Labware Body Color
Amber
Includes
Hazardous Communication Label and Tamper Evident Seal
Graduation Range
Not Specified
Labware Basic Material
Glass
Includes Closure
Yes
Sterile/Non-Sterile
Non-Sterile
Special Features
Hazardous Communication Label Included with each Case of Capped Bottles Allows for Content ID and Safety Notification, Ideal for Solvent, Chemical or Sample Storage, Option of Bulk Packed without Caps, Option of White Polypropylene or Black Phenolic Caps Attached with a Choice of Liners, Packaged in Convenience Packs to Maintain Cleanliness, Tamper Evident Seal Included with each Case of Capped Bottles Protects Contents from Accidental Misuse
Graduated
No
Body Material
Soda Lime Glass
Bottle Type
Sampling
Clarity
Transparent
Closure Liner Material
No Closure
Capacity - Metric
500 mL
Body Color
Clear
Closure Color
White
Includes Label
Yes
Capacity - English
16.9 fl oz
USP Specification
Type III
Closure Included
No
Basic Material
Glass

Description

Bottle, Body Color Clear, Body Diameter - Metric 75 mm, Bottle Type Sampling, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 168 mm, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 28-400 mm, Closure Color White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.