Zoro Homepage

Boston Round Bottle, 2 oz, PK24

  • Mfr # W216801

  • Zoro # G5870033


product price: $31.39
/pk 24, $1.31/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
39 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W216801
Zoro #
G5870033
UPC #
-
Country of Origin
India

Dimensions

Diameter
39 mm
Labware Height - Metric
96 mm
Labware Screw Closure Size
20-400 mm
Height
96mm
Screw Closure Size
20-400 mm
Body Diameter - Metric
39 mm
Overall Height - Metric
96 mm
Mouth Size
Narrow
Minimum Screw Closure Size
20 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
2 oz.
Includes Closure
Yes
Labware Capacity - English
2 oz
Includes
Hazard Communication/Content Identification Label
Labware Basic Material
Glass
Labware Body Color
Clear
Bottle/Jar Shape
Round
Labware Body Material
Type III Soda Lime Glass
Labware Closure Material
Polypropylene
Graduation Range
Not Specified
Sterile/Non-Sterile
Non-Sterile
Special Features
Hazardous Communication Label Included with each Case of Capped Bottles Allows for Content ID and Safety Notification, Ideal for Solvent, Chemical or Sample Storage, Option of Bulk Packed without Caps, Option of White Polypropylene or Black Phenolic Caps Attached with a Choice of Liners, Packaged in Convenience Packs to Maintain Cleanliness, Tamper Evident Seal Included with each Case of Capped Bottles Protects Contents from Accidental Misuse
Basic Material
Glass
Body Color
Clear
Graduated
No
Closure Liner Material
Polyvinyl
Closure Color
White
Bottle Type
Sampling
Clarity
Transparent
Capacity - English
1 fl oz
Capacity - Metric
60 mL
USP Specification
Type III
Body Material
Soda Lime Glass
Includes Label
Yes
Closure Included
Yes

Description

Bottle, Body Color Clear, Body Diameter - Metric 39 mm, Bottle Type Sampling, Capacity - Metric 60 mL, Capacity - English 1 fl oz, Overall Height - Metric 96 mm, Closure Included Yes, Closure Liner Material Polyvinyl, Screw Closure Size 20-400 mm, Closure Color White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.