Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boston Round Bottle, 2 oz, PK24

  • Mfr # W216807

  • Zoro # G6040072


product price: $32.79
/pk 24, $1.37/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
39 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W216807
Zoro #
G6040072
UPC #
-
Country of Origin
United States

Dimensions

Diameter
39 mm
Labware Screw Closure Size
20-400 mm
Labware Height - Metric
96 mm
Height
96mm
Screw Closure Size
20-400 mm
Minimum Screw Closure Size
20 mm
Overall Height - Metric
94 mm
Mouth Size
Narrow
Body Diameter - Metric
39 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
2 oz.
Includes Closure
Yes
Labware Basic Material
Glass
Labware Closure Material
Polypropylene
Includes
Hazard Communication/Content Identification Label
Labware Capacity - English
2 oz
Labware Body Color
Clear
Bottle/Jar Shape
Round
Graduation Range
Not Specified
Labware Body Material
Type III Soda Lime Glass
Labware Capacity - Metric
60 mL
Sterile/Non-Sterile
Non-Sterile
Special Features
Polypropylene Caps with Choice of Liners
Labware Closure Color
White Clear
Body Color
Clear
Basic Material
Glass
Graduated
No
Closure Liner Material
Polyethylene/PTFE
Capacity - English
2 fl oz
Clarity
Transparent
Bottle Type
Sampling
USP Specification
Type III
Closure Included
Yes
Body Material
Soda Lime Glass
Closure Color
White
Capacity - Metric
60 mL

Description

Bottle, Body Color Clear, Body Diameter - Metric 39 mm, Bottle Type Sampling, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 94 mm, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 20-400 mm, Closure Color White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.