Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boston Round Bottle, 2 oz, PK24

  • Mfr # W216813

  • Zoro # G5978043


product price: $29.59
/pk 24, $1.23/ea

Key Features

Closure Material
Phenolic
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
39 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W216813
Zoro #
G5978043
UPC #
-
Country of Origin
India

Dimensions

Diameter
39 mm
Labware Height - Metric
96 mm
Labware Screw Closure Size
20-400 mm
Height
96mm
Screw Closure Size
20-400 mm
Body Diameter - Metric
39 mm
Overall Height - Metric
94 mm
Minimum Screw Closure Size
20 mm
Mouth Size
Narrow

Details

Item
Bottle
Closure Material
Phenolic
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
2 oz.
Graduation Range
Not Specified
Labware Body Material
Type III Soda Lime Glass
Labware Closure Material
Phenolic
Labware Capacity - English
2 oz
Labware Basic Material
Glass
Includes
Hazard Communication/Content Identification Label
Bottle/Jar Shape
Round
Includes Closure
Yes
Labware Body Color
Clear
Special Features
Polypropylene Caps with Choice of Liners
Sterile/Non-Sterile
Non-Sterile
USP Specification
Type III
Closure Color
Black
Body Material
Soda Lime Glass
Clarity
Transparent
Capacity - Metric
60 mL
Body Color
Clear
Basic Material
Glass
Capacity - English
2 fl oz
Graduated
No
Bottle Type
Sampling
Closure Included
Yes
Closure Liner Material
Polyethylene

Description

Bottle, Body Color Clear, Body Diameter - Metric 39 mm, Bottle Type Sampling, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 94 mm, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 20-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Phenolic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.