Zoro Homepage

Boston Round Bottle, 2 oz, PK24

  • Mfr # W216819

  • Zoro # G6007696


product price: $32.59
/pk 24, $1.36/ea

Key Features

Closure Material
Phenolic
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
39 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W216819
Zoro #
G6007696
UPC #
-
Country of Origin
India

Dimensions

Diameter
39 mm
Labware Height - Metric
96 mm
Height
96mm
Labware Screw Closure Size
20-400 mm
Screw Closure Size
20-400 mm
Body Diameter - Metric
39 mm
Mouth Size
Narrow
Overall Height - Metric
94 mm
Minimum Screw Closure Size
20 mm

Details

Item
Bottle
Closure Material
Phenolic
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
2 oz.
Labware Basic Material
Glass
Bottle/Jar Shape
Round
Includes
Hazardous Communication Label and Tamper Evident Seal
Labware Body Color
Clear
Graduation Range
Not Specified
Labware Closure Material
Phenolic
Labware Closure Liner Material
Rubber
Labware Body Material
Type III Soda Lime Glass
Labware Capacity - English
2 oz
Includes Closure
Yes
Special Features
Polypropylene Caps with Choice of Liners
Sterile/Non-Sterile
Non-Sterile
Clarity
Transparent
Bottle Type
Sampling
Closure Color
Black
Closure Liner Material
Rubber
Basic Material
Glass
Capacity - English
2 fl oz
Closure Included
Yes
Capacity - Metric
60 mL
Body Material
Soda Lime Glass
Graduated
No
USP Specification
Type III
Body Color
Clear

Description

Bottle, Body Color Clear, Body Diameter - Metric 39 mm, Bottle Type Sampling, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 94 mm, Closure Included Yes, Closure Liner Material Rubber, Screw Closure Size 20-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Phenolic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.