Zoro Homepage

Boston Round Bottle, 2 oz, PK24

  • Mfr # W216837

  • Zoro # G5976871


product price: $34.49
/pk 24, $1.44/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
39 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W216837
Zoro #
G5976871
UPC #
-
Country of Origin
India

Dimensions

Diameter
39 mm
Labware Height - Metric
96 mm
Height
96mm
Labware Screw Closure Size
20-400 mm
Screw Closure Size
20-400 mm
Mouth Size
Narrow
Minimum Screw Closure Size
20 mm
Body Diameter - Metric
39 mm
Overall Height - Metric
94 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
2 oz.
Labware Body Color
Amber
Bottle/Jar Shape
Round
Graduation Range
Not Specified
Labware Body Material
Type III Soda Lime Glass
Labware Closure Material
Polypropylene
Includes
Hazardous Communication Label and Tamper Evident Seal
Labware Capacity - English
2 oz
Includes Closure
Yes
Labware Basic Material
Glass
Special Features
Protects the Contents from UV Light
Sterile/Non-Sterile
Non-Sterile
Graduated
No
Closure Color
White
Capacity - Metric
60 mL
USP Specification
Type III
Body Color
Amber
Bottle Type
Sampling
Capacity - English
2 fl oz
Closure Liner Material
No Closure
Closure Included
No
Body Material
Soda Lime Glass
Basic Material
Glass

Description

Bottle, Body Color Amber, Body Diameter - Metric 39 mm, Bottle Type Sampling, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 94 mm, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 20-400 mm, Closure Color White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.