Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boston Round Bottle, 2 oz, PK24

  • Mfr # W216854

  • Zoro # G5892887


product price: $34.69
/pk 24, $1.45/ea

Key Features

Closure Material
Phenolic
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
39 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W216854
Zoro #
G5892887
UPC #
-
Country of Origin
India

Dimensions

Diameter
39 mm
Height
96mm
Labware Height - Metric
96 mm
Labware Screw Closure Size
20-400 mm
Screw Closure Size
20-400 mm
Body Diameter - Metric
39 mm
Mouth Size
Narrow
Minimum Screw Closure Size
20 mm
Overall Height - Metric
94 mm

Details

Item
Bottle
Closure Material
Phenolic
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
2 oz.
Labware Closure Liner Material
Rubber
Labware Closure Material
Phenolic
Labware Body Color
Amber
Includes Closure
Yes
Labware Closure Color
Blue
Labware Body Material
Type III Soda Lime Glass
Labware Capacity - English
2 oz
Bottle/Jar Shape
Round
Includes
Hazardous Communication Label and Tamper Evident Seal
Labware Basic Material
Glass
Labware Closure Type
Tamper Evident
Graduation Range
Not Specified
Sterile/Non-Sterile
Non-Sterile
Special Features
Protects the Contents from UV Light
Body Material
Soda Lime Glass
Basic Material
Glass
Capacity - Metric
60 mL
Capacity - English
2 fl oz
Closure Type
Tamper Evident
Closure Color
Black
Closure Liner Material
No Closure
Graduated
No
Body Color
Amber
USP Specification
Type III
Closure Included
No
Bottle Type
Sampling

Description

Bottle, Body Color Amber, Body Diameter - Metric 39 mm, Bottle Type Sampling, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 94 mm, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 20-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Phenolic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.