Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boston Round Bottle, 2 oz, PK288

  • Mfr # W216825

  • Zoro # G6036782


product price: $325.99
/pk 288, $1.13/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
39 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W216825
Zoro #
G6036782
UPC #
-
Country of Origin
India

Dimensions

Diameter
39 mm
Height
96mm
Labware Height - Metric
96 mm
Labware Screw Closure Size
20-400 mm
Screw Closure Size
20-400 mm
Minimum Screw Closure Size
20 mm
Body Diameter - Metric
39 mm
Overall Height - Metric
96 mm
Mouth Size
Narrow

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
2 oz.
Includes Closure
Yes
Labware Body Material
Type III Soda Lime Glass
Includes
Hazardous Communication Label and Tamper Evident Seal
Bottle/Jar Shape
Round
Labware Closure Material
Polypropylene
Labware Basic Material
Glass
Labware Capacity - English
2 oz
Graduation Range
Not Specified
Labware Body Color
Clear
Sterile/Non-Sterile
Non-Sterile
Special Features
Hazardous Communication Label Included with each Case of Capped Bottles Allows for Content ID and Safety Notification, Ideal for Solvent, Chemical or Sample Storage, Option of Bulk Packed without Caps, Option of White Polypropylene or Black Phenolic Caps Attached with a Choice of Liners, Packaged in Convenience Packs to Maintain Cleanliness, Tamper Evident Seal Included with each Case of Capped Bottles Protects Contents from Accidental Misuse
Closure Color
White
Bottle Type
Sampling
Closure Included
Yes
Basic Material
Glass
Graduated
No
Body Material
Soda Lime Glass
Capacity - Metric
60 mL
Clarity
Transparent
Capacity - English
1 fl oz
USP Specification
Type III
Closure Liner Material
Polyvinyl
Body Color
Clear
Includes Label
Yes

Description

Bottle, Body Color Clear, Body Diameter - Metric 39 mm, Bottle Type Sampling, Capacity - Metric 60 mL, Capacity - English 1 fl oz, Overall Height - Metric 96 mm, Closure Included Yes, Closure Liner Material Polyvinyl, Screw Closure Size 20-400 mm, Closure Color White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.