Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boston Round Bottle, 2 oz, PK288

  • Mfr # W216831

  • Zoro # G5873655


product price: $213.99
/pk 288, $0.74/ea
Free Shipping & Returns

Key Features

Closure Material
PVC
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
39 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W216831
Zoro #
G5873655
UPC #
-
Country of Origin
India

Dimensions

Diameter
39 mm
Labware Screw Closure Size
20-400 mm
Labware Height - Metric
96 mm
Height
96mm
Screw Closure Size
20-400 mm
Mouth Size
Narrow
Body Diameter - Metric
39 mm
Overall Height - Metric
94 mm
Minimum Screw Closure Size
20 mm

Details

Item
Bottle
Closure Material
PVC
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
2 oz.
Graduation Range
Not Specified
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Closure Color
White Clear
Labware Body Material
Type III Soda Lime Glass
Labware Capacity - English
2 oz
Includes Closure
No
Bottle/Jar Shape
Round
Sterile/Non-Sterile
Non-Sterile
Capacity - Metric
60 mL
Graduated
No
Clarity
Transparent
Capacity - English
2 fl oz
Closure Included
No
Bottle Type
Sampling
Closure Color
Clear/White
Body Color
Clear
Basic Material
Glass
Body Material
Soda Lime Glass
Closure Liner Material
No Closure
USP Specification
Type III

Description

Bottle, Body Color Clear, Body Diameter - Metric 39 mm, Bottle Type Sampling, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 94 mm, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 20-400 mm, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Shape Boston Round, Basic Material Glass, Package Quantity 288

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.