Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boston Round Bottle, 2 oz, PK288

  • Mfr # W216866

  • Zoro # G5896816


product price: $216.99
/pk 288, $0.75/ea
Free Shipping & Returns

Key Features

Closure Material
No Closure
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
39 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W216866
Zoro #
G5896816
UPC #
-
Country of Origin
India

Dimensions

Diameter
39 mm
Height
96mm
Labware Screw Closure Size
20-400 mm
Labware Height - Metric
96 mm
Screw Closure Size
20-400 mm
Minimum Screw Closure Size
20 mm
Overall Height - Metric
94 mm
Body Diameter - Metric
39 mm
Mouth Size
Narrow

Details

Item
Bottle
Closure Material
No Closure
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
2 oz.
Labware Basic Material
Glass
Labware Body Material
Type III Soda Lime Glass
Bottle/Jar Shape
Round
Labware Capacity - English
2 oz
Includes Closure
No
Graduation Range
Not Specified
Labware Closure Color
White Clear
Labware Body Color
Amber
Sterile/Non-Sterile
Non-Sterile
Special Features
Protects the Contents from UV Light
Bottle Type
Sampling
Body Material
Soda Lime Glass
Closure Color
Clear/White
Body Color
Amber
Closure Liner Material
No Closure
Graduated
No
Capacity - English
2 fl oz
Basic Material
Glass
Closure Included
No
USP Specification
Type III
Capacity - Metric
60 mL

Description

Bottle, Body Color Amber, Body Diameter - Metric 39 mm, Bottle Type Sampling, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 94 mm, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 20-400 mm, Closure Color Clear/White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material No Closure

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.