Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boston Round Bottle, 32 oz, PK12

  • Mfr # W216805

  • Zoro # G6011415


product price: $38.29
/pk 12, $3.19/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
94 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W216805
Zoro #
G6011415
UPC #
-
Country of Origin
United States

Dimensions

Diameter
94 mm
Labware Height - Metric
206 mm
Height
206mm
Labware Screw Closure Size
20-400 mm
Screw Closure Size
33-400 mm
Overall Height - Metric
206 mm
Mouth Size
Narrow
Minimum Screw Closure Size
33 mm
Body Diameter - Metric
94 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
32 oz.
Includes
Hazard Communication/Content Identification Label
Labware Closure Material
Polypropylene
Labware Capacity - English
32 oz
Labware Body Material
Type III Soda Lime Glass
Labware Basic Material
Glass
Graduation Range
Not Specified
Bottle/Jar Shape
Round
Includes Closure
Yes
Labware Body Color
Clear
Special Features
Polypropylene Caps with Choice of Liners
Sterile/Non-Sterile
Non-Sterile
Clarity
Transparent
Graduated
No
Closure Liner Material
Polyvinyl
Capacity - English
32 fl oz
Bottle Type
Sampling
Body Color
Clear
Closure Included
Yes
USP Specification
Type III
Body Material
Soda Lime Glass
Basic Material
Glass
Capacity - Metric
1 L
Closure Color
White

Description

Bottle, Body Color Clear, Body Diameter - Metric 94 mm, Bottle Type Sampling, Capacity - Metric 1 L, Capacity - English 32 fl oz, Overall Height - Metric 206 mm, Closure Included Yes, Closure Liner Material Polyvinyl, Screw Closure Size 33-400 mm, Closure Color White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.