Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boston Round Bottle, 32 oz, PK12

  • Mfr # W216811

  • Zoro # G5879081


product price: $44.99
/pk 12, $3.75/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
94 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W216811
Zoro #
G5879081
UPC #
-
Country of Origin
United States

Dimensions

Diameter
94 mm
Height
206mm
Labware Height - Metric
206 mm
Labware Screw Closure Size
20-400 mm
Screw Closure Size
33-400 mm
Body Diameter - Metric
94 mm
Minimum Screw Closure Size
33 mm
Mouth Size
Narrow
Overall Height - Metric
206 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
32 oz.
Graduation Range
Not Specified
Labware Body Color
Clear
Labware Closure Liner Material
PTFE
Includes Closure
Yes
Labware Body Material
Type III Soda Lime Glass
Labware Basic Material
Glass
Bottle/Jar Shape
Round
Includes
Hazard Communication/Content Identification Label
Labware Closure Material
Polypropylene
Labware Capacity - English
32 oz
Special Features
Polypropylene Caps with Choice of Liners
Sterile/Non-Sterile
Non-Sterile
Basic Material
Glass
Closure Liner Material
Polyethylene/PTFE
Body Color
Clear
USP Specification
Type III
Closure Color
White
Capacity - English
32 fl oz
Body Material
Soda Lime Glass
Clarity
Transparent
Capacity - Metric
1 L
Graduated
No
Closure Included
Yes
Bottle Type
Sampling

Description

Bottle, Body Color Clear, Body Diameter - Metric 94 mm, Bottle Type Sampling, Capacity - Metric 1 L, Capacity - English 32 fl oz, Overall Height - Metric 206 mm, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 33-400 mm, Closure Color White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.