Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boston Round Bottle, 32 oz, PK12

  • Mfr # W216817

  • Zoro # G5921763


product price: $44.39
/pk 12, $3.70/ea

Key Features

Closure Material
Phenolic
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
94 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W216817
Zoro #
G5921763
UPC #
-
Country of Origin
United States

Dimensions

Diameter
94 mm
Labware Height - Metric
206 mm
Height
206mm
Labware Screw Closure Size
20-400 mm
Screw Closure Size
33-400 mm
Minimum Screw Closure Size
33 mm
Overall Height - Metric
206 mm
Mouth Size
Narrow
Body Diameter - Metric
94 mm

Details

Item
Bottle
Closure Material
Phenolic
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
32 oz.
Labware Body Material
Type III Soda Lime Glass
Includes
Hazard Communication/Content Identification Label
Graduation Range
Not Specified
Labware Capacity - English
32 oz
Bottle/Jar Shape
Round
Labware Closure Material
Phenolic
Includes Closure
Yes
Labware Basic Material
Glass
Labware Body Color
Clear
Sterile/Non-Sterile
Non-Sterile
Special Features
Polypropylene Caps with Choice of Liners
Capacity - English
32 fl oz
Closure Included
Yes
Clarity
Transparent
Closure Color
Black
Body Material
Soda Lime Glass
Closure Liner Material
Polyethylene
USP Specification
Type III
Bottle Type
Sampling
Graduated
No
Basic Material
Glass
Capacity - Metric
1 L
Body Color
Clear

Description

Bottle, Body Color Clear, Body Diameter - Metric 94 mm, Bottle Type Sampling, Capacity - Metric 1 L, Capacity - English 32 fl oz, Overall Height - Metric 206 mm, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 33-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Phenolic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.