Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boston Round Bottle, 32 oz, PK12

  • Mfr # W216829

  • Zoro # G5872587


product price: $46.79
/pk 12, $3.90/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
94 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W216829
Zoro #
G5872587
UPC #
-
Country of Origin
United States

Dimensions

Diameter
94 mm
Height
206mm
Labware Screw Closure Size
20-400 mm
Labware Height - Metric
206 mm
Screw Closure Size
33-400 mm
Mouth Size
Narrow
Body Diameter - Metric
94 mm
Overall Height - Metric
206 mm
Minimum Screw Closure Size
33 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
32 oz.
Includes Closure
Yes
Bottle/Jar Shape
Round
Includes
Hazardous Communication Label and Tamper Evident Seal
Labware Body Material
Type III Soda Lime Glass
Labware Closure Material
Polypropylene
Labware Body Color
Clear
Labware Capacity - English
32 oz
Graduation Range
Not Specified
Labware Basic Material
Glass
Sterile/Non-Sterile
Non-Sterile
Graduated
No
USP Specification
Type III
Closure Color
White
Clarity
Transparent
Bottle Type
Sampling
Body Material
Soda Lime Glass
Closure Included
Yes
Capacity - English
32 fl oz
Body Color
Clear
Basic Material
Glass
Closure Liner Material
Polyvinyl
Capacity - Metric
1 L

Description

Bottle, Body Color Clear, Body Diameter - Metric 94 mm, Bottle Type Sampling, Capacity - Metric 1 L, Capacity - English 32 fl oz, Overall Height - Metric 206 mm, Closure Included Yes, Closure Liner Material Polyvinyl, Screw Closure Size 33-400 mm, Closure Color White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Polypropylene, Shape Boston Round, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.