Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boston Round Bottle, 32 oz, PK12

  • Mfr # W216835

  • Zoro # G5942955


product price: $34.19
/pk 12, $2.85/ea

Key Features

Closure Material
No Closure
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
94 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W216835
Zoro #
G5942955
UPC #
-
Country of Origin
United States

Dimensions

Diameter
94 mm
Height
206mm
Labware Screw Closure Size
20-400 mm
Labware Height - Metric
206 mm
Screw Closure Size
33-400 mm
Mouth Size
Narrow
Overall Height - Metric
206 mm
Body Diameter - Metric
94 mm
Minimum Screw Closure Size
33 mm

Details

Item
Bottle
Closure Material
No Closure
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
32 oz.
Labware Body Color
Clear
Labware Closure Color
White Clear
Labware Closure Material
Polypropylene
Labware Capacity - English
32 oz
Bottle/Jar Shape
Round
Labware Body Material
Type III Soda Lime Glass
Labware Basic Material
Glass
Graduation Range
Not Specified
Includes Closure
No
Sterile/Non-Sterile
Non-Sterile
Closure Color
Clear/White
Closure Liner Material
No Closure
Capacity - English
32 fl oz
Bottle Type
Sampling
Body Material
Soda Lime Glass
Closure Included
No
Clarity
Transparent
Body Color
Clear
Capacity - Metric
1 L
USP Specification
Type III
Basic Material
Glass
Graduated
No

Description

Bottle, Body Color Clear, Body Diameter - Metric 94 mm, Bottle Type Sampling, Capacity - Metric 1 L, Capacity - English 32 fl oz, Overall Height - Metric 206 mm, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 33-400 mm, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material No Closure, Shape Boston Round, Basic Material Glass, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.