Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boston Round Bottle, 32 oz, PK12

  • Mfr # W216847

  • Zoro # G5865063


product price: $46.29
/pk 12, $3.86/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
94 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W216847
Zoro #
G5865063
UPC #
-
Country of Origin
India

Dimensions

Diameter
94 mm
Labware Height - Metric
206 mm
Height
206mm
Labware Screw Closure Size
20-400 mm
Screw Closure Size
33-400 mm
Minimum Screw Closure Size
33 mm
Overall Height - Metric
206 mm
Mouth Size
Narrow
Body Diameter - Metric
94 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
32 oz.
Labware Closure Material
Polypropylene
Labware Body Color
Amber
Includes Closure
Yes
Includes
Hazard Communication/Content Identification Label
Labware Closure Liner Material
PTFE
Labware Basic Material
Glass
Labware Capacity - English
32 oz
Bottle/Jar Shape
Round
Labware Body Material
Type III Soda Lime Glass
Graduation Range
Not Specified
Special Features
Protects the Contents from UV Light
Labware Closure Color
White Clear
Labware Capacity - Metric
1,000 mL
Sterile/Non-Sterile
Non-Sterile
Basic Material
Glass
USP Specification
Type III
Bottle Type
Sampling
Closure Included
No
Closure Color
White
Body Color
Amber
Capacity - Metric
1 L
Body Material
Soda Lime Glass
Capacity - English
32 fl oz
Closure Liner Material
No Closure
Graduated
No

Description

Bottle, Body Color Amber, Body Diameter - Metric 94 mm, Bottle Type Sampling, Capacity - Metric 1 L, Capacity - English 32 fl oz, Overall Height - Metric 206 mm, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 33-400 mm, Closure Color White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.