Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boston Round Bottle, 32 oz, PK30

  • Mfr # W216864

  • Zoro # G6020917


product price: $98.89
/pk 30, $3.30/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
94 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W216864
Zoro #
G6020917
UPC #
-
Country of Origin
India

Dimensions

Diameter
94 mm
Labware Height - Metric
206 mm
Labware Screw Closure Size
20-400 mm
Height
206mm
Screw Closure Size
33-400 mm
Mouth Size
Narrow
Overall Height - Metric
206 mm
Body Diameter - Metric
94 mm
Minimum Screw Closure Size
33 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
32 oz.
Includes Closure
Yes
Labware Body Color
Amber
Includes
Hazardous Communication Label and Tamper Evident Seal
Labware Basic Material
Glass
Labware Closure Material
Polypropylene
Labware Capacity - English
32 oz
Labware Closure Color
White Clear
Bottle/Jar Shape
Round
Labware Body Material
Type III Soda Lime Glass
Graduation Range
Not Specified
Sterile/Non-Sterile
Non-Sterile
Special Features
Protects the Contents from UV Light
Capacity - Metric
1 L
Bottle Type
Sampling
Body Color
Amber
Basic Material
Glass
Capacity - English
32 fl oz
Closure Color
White
USP Specification
Type III
Graduated
No
Closure Liner Material
No Closure
Body Material
Soda Lime Glass
Closure Included
No

Description

Bottle, Body Color Amber, Body Diameter - Metric 94 mm, Bottle Type Sampling, Capacity - Metric 1 L, Capacity - English 32 fl oz, Overall Height - Metric 206 mm, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 33-400 mm, Closure Color White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.