Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boston Round Bottle, 32 oz, PK30

  • Mfr # W216870

  • Zoro # G5903502


product price: $82.89
/pk 30, $2.76/ea
Free Shipping & Returns

Key Features

Closure Material
No Closure
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
94 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W216870
Zoro #
G5903502
UPC #
-
Country of Origin
India

Dimensions

Diameter
94 mm
Labware Screw Closure Size
20-400 mm
Height
206mm
Labware Height - Metric
206 mm
Screw Closure Size
33-400 mm
Mouth Size
Narrow
Body Diameter - Metric
94 mm
Minimum Screw Closure Size
33 mm
Overall Height - Metric
206 mm

Details

Item
Bottle
Closure Material
No Closure
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
32 oz.
Labware Body Material
Type III Soda Lime Glass
Labware Closure Color
White Clear
Labware Capacity - English
32 oz
Graduation Range
Not Specified
Labware Basic Material
Glass
Labware Body Color
Amber
Bottle/Jar Shape
Round
Includes Closure
No
Sterile/Non-Sterile
Non-Sterile
Special Features
Protects the Contents from UV Light
Body Material
Soda Lime Glass
Closure Liner Material
No Closure
Closure Color
Clear/White
Basic Material
Glass
Bottle Type
Sampling
Body Color
Amber
Graduated
No
Closure Included
No
USP Specification
Type III
Capacity - English
32 fl oz
Capacity - Metric
1 L

Description

Bottle, Body Color Amber, Body Diameter - Metric 94 mm, Bottle Type Sampling, Capacity - Metric 1 L, Capacity - English 32 fl oz, Overall Height - Metric 206 mm, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 33-400 mm, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material No Closure, Special Features Protects the Contents from UV Light

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.