Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boston Round Bottle, 4 oz, PK160

  • Mfr # W216832

  • Zoro # G5956885


product price: $94.99
/pk 160, $0.59/ea
Free Shipping & Returns

Key Features

Closure Material
PVC
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
48 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W216832
Zoro #
G5956885
UPC #
-
Country of Origin
India

Dimensions

Diameter
48 mm
Height
112mm
Labware Screw Closure Size
20-400 mm
Labware Height - Metric
112 mm
Screw Closure Size
22-400 mm
Body Diameter - Metric
48 mm
Minimum Screw Closure Size
22 mm
Overall Height - Metric
112 mm
Mouth Size
Narrow

Details

Item
Bottle
Closure Material
PVC
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
4 oz.
Labware Capacity - English
4 oz
Graduation Range
Not Specified
Labware Basic Material
Glass
Labware Body Color
Clear
Includes Closure
No
Bottle/Jar Shape
Round
Labware Body Material
Type III Soda Lime Glass
Labware Closure Color
White Clear
Sterile/Non-Sterile
Non-Sterile
Closure Liner Material
No Closure
Closure Included
No
USP Specification
Type III
Basic Material
Glass
Body Color
Clear
Graduated
No
Clarity
Transparent
Closure Color
Clear/White
Capacity - English
4 fl oz
Body Material
Soda Lime Glass
Bottle Type
Sampling
Capacity - Metric
125 mL

Description

Bottle, Body Color Clear, Body Diameter - Metric 48 mm, Bottle Type Sampling, Capacity - Metric 125 mL, Capacity - English 4 fl oz, Overall Height - Metric 112 mm, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 22-400 mm, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Shape Boston Round, Basic Material Glass, Package Quantity 160

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.