Zoro Homepage

Boston Round Bottle, 4 oz, PK24

  • Mfr # W216808

  • Zoro # G5893894


product price: $39.99
/pk 24, $1.67/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
48 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W216808
Zoro #
G5893894
UPC #
-
Country of Origin
India

Dimensions

Diameter
48 mm
Labware Height - Metric
112 mm
Labware Screw Closure Size
20-400 mm
Height
112mm
Screw Closure Size
22-400 mm
Body Diameter - Metric
48 mm
Mouth Size
Narrow
Overall Height - Metric
112 mm
Minimum Screw Closure Size
22 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
4 oz.
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Capacity - English
4 oz
Includes Closure
Yes
Labware Body Material
Type III Soda Lime Glass
Graduation Range
Not Specified
Bottle/Jar Shape
Round
Includes
Hazard Communication/Content Identification Label
Labware Closure Material
Polypropylene
Sterile/Non-Sterile
Non-Sterile
Special Features
Polypropylene Caps with Choice of Liners
Capacity - English
4 fl oz
Graduated
No
Basic Material
Glass
Closure Liner Material
Polyethylene/PTFE
Closure Color
White
Closure Included
Yes
Capacity - Metric
125 mL
USP Specification
Type III
Body Material
Soda Lime Glass
Bottle Type
Sampling
Clarity
Transparent
Body Color
Clear

Description

Bottle, Body Color Clear, Body Diameter - Metric 48 mm, Bottle Type Sampling, Capacity - Metric 125 mL, Capacity - English 4 fl oz, Overall Height - Metric 112 mm, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 22-400 mm, Closure Color White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.