Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boston Round Bottle, 4 oz, PK24

  • Mfr # W216820

  • Zoro # G5893921


product price: $36.49
/pk 24, $1.52/ea

Key Features

Closure Material
Phenolic
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
48 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W216820
Zoro #
G5893921
UPC #
-
Country of Origin
India

Dimensions

Diameter
48 mm
Labware Screw Closure Size
20-400 mm
Labware Height - Metric
112 mm
Height
112mm
Screw Closure Size
22-400 mm
Minimum Screw Closure Size
22 mm
Overall Height - Metric
112 mm
Body Diameter - Metric
48 mm
Mouth Size
Narrow

Details

Item
Bottle
Closure Material
Phenolic
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
4 oz.
Labware Closure Liner Material
Rubber
Labware Basic Material
Glass
Includes
Hazardous Communication Label and Tamper Evident Seal
Bottle/Jar Shape
Round
Graduation Range
Not Specified
Labware Closure Material
Phenolic
Labware Capacity - English
4 oz
Includes Closure
Yes
Labware Body Color
Clear
Labware Body Material
Type III Soda Lime Glass
Sterile/Non-Sterile
Non-Sterile
Special Features
Polypropylene Caps with Choice of Liners
Capacity - Metric
125 mL
Clarity
Transparent
Bottle Type
Sampling
Body Material
Soda Lime Glass
Basic Material
Glass
Closure Liner Material
Rubber
Closure Color
Black
Closure Included
Yes
Graduated
No
Body Color
Clear
USP Specification
Type III
Capacity - English
4 fl oz

Description

Bottle, Body Color Clear, Body Diameter - Metric 48 mm, Bottle Type Sampling, Capacity - Metric 125 mL, Capacity - English 4 fl oz, Overall Height - Metric 112 mm, Closure Included Yes, Closure Liner Material Rubber, Screw Closure Size 22-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Phenolic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.