Boston Round Bottle, 4oz, amber, blac, PK 24
Mfr # W216850
Zoro # G816484756
product price: $48.59
/pk 24, $2.02/eaKey Features
Cap Material
Black Phenolic
Capacity
125 mL
Outside Dia.
48 mm
Height
112 mm
Material
Type III Soda Lime
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W216850
Zoro #
G816484756
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
48 mm
Height
112 mm
Details
Item
Boston Round Bottle
Cap Material
Black Phenolic
Capacity
125 mL
Material
Type III Soda Lime
Color
Amber
Description
Boston Round Bottle, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.