Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boston Round Bottle, 4oz, amber, blac, PK 24

  • Mfr # W216855

  • Zoro # G416484743


product price: $42.39
/pk 24, $1.77/ea

Key Features

Capacity
125 mL
Cap Material
Black Phenolic
Outside Dia.
48 mm
Color
Amber
Height
112 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W216855
Zoro #
G416484743
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
48 mm
Height
112 mm

Details

Item
Boston Round Bottle
Capacity
125 mL
Cap Material
Black Phenolic
Color
Amber
Material
Type III Soda Lime

Description

Boston Round Bottle, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.