Boston Round Bottle, 4oz, amber, whit, PK 24
Mfr # W216838
Zoro # G116484722
product price: $41.69
/pk 24, $1.74/eaKey Features
Height
112 mm
Outside Dia.
48 mm
Capacity
125 mL
Color
Amber
Cap Material
PP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W216838
Zoro #
G116484722
UPC #
-
Country of Origin
Germany
Dimensions
Height
112 mm
Outside Dia.
48 mm
Details
Item
Boston Round Bottle
Capacity
125 mL
Color
Amber
Cap Material
PP
Material
Type III Soda Lime
Description
Boston Round Bottle, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.