Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boston Round Bottle, 4oz, amber, wit, PK 160

  • Mfr # W216867

  • Zoro # G216484684


product price: $158.99
/pk 160, $0.99/ea
Free Shipping & Returns

Key Features

Color
Amber
Height
112 mm
Capacity
125 mL
Material
Type III Soda Lime
Outside Dia.
48 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W216867
Zoro #
G216484684
UPC #
-
Country of Origin
United States

Dimensions

Height
112 mm
Outside Dia.
48 mm

Details

Item
Boston Round Bottle
Color
Amber
Capacity
125 mL
Material
Type III Soda Lime

Description

Boston Round Bottle, Package Quantity 160

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.