Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boston Round Bottle, 8 oz, PK108

  • Mfr # W216862

  • Zoro # G5975934


product price: $169.99
/pk 108, $1.57/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W216862
Zoro #
G5975934
UPC #
-
Country of Origin
India

Dimensions

Diameter
60 mm
Labware Height - Metric
136 mm
Height
136mm
Labware Screw Closure Size
20-400 mm
Screw Closure Size
24-400 mm
Mouth Size
Narrow
Overall Height - Metric
136 mm
Body Diameter - Metric
60 mm
Minimum Screw Closure Size
24 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
8 oz.
Labware Capacity - English
8 oz
Includes
Hazardous Communication Label and Tamper Evident Seal
Includes Closure
Yes
Bottle/Jar Shape
Round
Labware Body Color
Amber
Labware Closure Color
White Clear
Labware Closure Material
Polypropylene
Graduation Range
Not Specified
Labware Body Material
Type III Soda Lime Glass
Labware Basic Material
Glass
Sterile/Non-Sterile
Non-Sterile
Special Features
Protects the Contents from UV Light
Body Material
Soda Lime Glass
Basic Material
Glass
Closure Color
White
Graduated
No
Capacity - Metric
250 mL
Capacity - English
8 fl oz
Body Color
Amber
Closure Included
No
Bottle Type
Sampling
Closure Liner Material
No Closure
USP Specification
Type III

Description

Bottle, Body Color Amber, Body Diameter - Metric 60 mm, Bottle Type Sampling, Capacity - Metric 250 mL, Capacity - English 8 fl oz, Overall Height - Metric 136 mm, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 24-400 mm, Closure Color White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.