Zoro Homepage

Boston Round Bottle, 8 oz, PK12

  • Mfr # W216809

  • Zoro # G6036651


product price: $30.39
/pk 12, $2.53/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W216809
Zoro #
G6036651
UPC #
-
Country of Origin
United States

Dimensions

Diameter
60 mm
Labware Screw Closure Size
20-400 mm
Height
136mm
Labware Height - Metric
136 mm
Screw Closure Size
24-400 mm
Mouth Size
Narrow
Minimum Screw Closure Size
24 mm
Body Diameter - Metric
60 mm
Overall Height - Metric
136 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
8 oz.
Labware Basic Material
Glass
Includes Closure
Yes
Labware Body Color
Clear
Labware Body Material
Type III Soda Lime Glass
Graduation Range
Not Specified
Bottle/Jar Shape
Round
Labware Closure Material
Polypropylene
Labware Closure Liner Material
PTFE
Labware Capacity - English
8 oz
Includes
Hazard Communication/Content Identification Label
Special Features
Polypropylene Caps with Choice of Liners
Sterile/Non-Sterile
Non-Sterile
Closure Included
Yes
Capacity - Metric
250 mL
Graduated
No
Closure Liner Material
Polyethylene/PTFE
Clarity
Transparent
Closure Color
White
Bottle Type
Sampling
Body Material
Soda Lime Glass
Body Color
Clear
USP Specification
Type III
Basic Material
Glass
Capacity - English
8 fl oz

Description

Bottle, Body Color Clear, Body Diameter - Metric 60 mm, Bottle Type Sampling, Capacity - Metric 250 mL, Capacity - English 8 fl oz, Overall Height - Metric 136 mm, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 24-400 mm, Closure Color White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.