Zoro Homepage

Boston Round Bottle, 8oz, amber, blac, PK 12

  • Mfr # W216851

  • Zoro # G416484750


product price: $38.69
/pk 12, $3.22/ea

Key Features

Material
Type III Soda Lime
Cap Material
Black Phenolic
Color
Amber
Height
136 mm
Capacity
250 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W216851
Zoro #
G416484750
UPC #
-
Country of Origin
Germany

Dimensions

Height
136 mm
Outside Dia.
60 mm

Details

Item
Boston Round Bottle
Material
Type III Soda Lime
Cap Material
Black Phenolic
Color
Amber
Capacity
250 mL

Description

Boston Round Bottle, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.